Check Availability
  • MARATHON MOTORS 

    10 HP Metric Motor,3-Phase,1180 Nameplate RPM,230/460 Voltage,Frame 160M

  • Item # 24ME68
  • Mfr. Model # 160MTFC6586
10 HP Metric Motor,3-Phase,1180 Nameplate RPM,230/460 Voltage,Frame 160M Metric Motor,230/460V,Ball,60/50 Hz Metric Motor,230/460V,Ball,60/50 Hz Metric Motor,230/460V,Ball,60/50 Hz
Qty
  • Web Price
    $1,570.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24ME68
Mfr. Model # 160MTFC6586
UNSPSC #26101612
Shipping Weight 295.0 lbs
Country of Origin China *
Item Metric Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 10
kW 7.50
Nameplate RPM 1180
Frame 160M
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 28.8/14.4
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 42mm
Shaft Length 110mm
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC003A
Duty Continuous
RPM Range 1101-1200
Standards UL Recognized, CSA Certified, CE Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC003A