Check Availability
  • MARATHON MOTORS 

    10 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 575,Frame 215TC

  • Item # 52NT91
  • Mfr. Model # 215TTFW16042
10 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 575,Frame 215TC
Qty
  • Web Price
    $1,061.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52NT91
Mfr. Model # 215TTFW16042
UNSPSC #26101612
Shipping Weight 126.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 10
Nameplate RPM 1760
Frame 215TC
Voltage 575
Hz 60
Phase 3
Full Load Amps 10.3
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position Horizontal or Vertical Shaft Down
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-3/8"
Shaft Length 3-1/8"
Length Less Shaft 17-7/8"
Overall Length 21"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL (E49747), CSA (LR2025)
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 90.2%
CC Number CC003A
Inverter Rated Yes
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
90.2
CC
CC003A

Alternate Search Terms