Check Availability
  • MARATHON MOTORS 

    1 HP Washdown Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 143TC

  • Item # 53DF72
  • Mfr. Model # 143TTWD16036
1 HP Washdown Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 143TC
Qty
  • Web Price
    $1,179.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DF72
Mfr. Model # 143TTWD16036
UNSPSC #26101612
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1725
Frame 143TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 3.2/1.6
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 2"
Motor Shaft Design Keyed
Body Dia. 6-1/2"
Length Less Shaft 10"
Overall Length 12"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box 300 Annealed Stainless Steel
Endshields 300 Series Stainless Steel
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 82.5%
CC Number CC003A
Application Washguard
Standards UL (E49747), CSA (LR2025), CE Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
82.5
CC
CC003A

Alternate Search Terms