Check Availability
  • MARATHON MOTORS 

    1 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 575,Frame 56HC

  • Item # 53DE57
  • Mfr. Model # 056T17F15642
1 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 575,Frame 56HC General Purpose Motor,1 HP,1.3A General Purpose Motor,1 HP,1.3A General Purpose Motor,1 HP,1.3A General Purpose Motor,1 HP,1.3A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DE57
Mfr. Model # 056T17F15642
UNSPSC #26101612
Shipping Weight 42.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1725
Frame 56HC
Voltage 575
Hz 60
Phase 3
Full Load Amps 1.3
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-15/16"
Length Less Shaft 12-3/16"
Overall Length 14-1/8"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL (E49747), CSA (LR2025), CE Approved
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 87.5%
CC Number CC003A
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
87.5
CC
CC003A

Alternate Search Terms