Check Availability
  • MARATHON MOTORS 

    1 HP General Purpose Motor,Capacitor-Start,1165 Nameplate RPM,Voltage 115/230,Frame 182T

  • Item # 48UU52
  • Mfr. Model # 182TCDW17084
1 HP General Purpose Motor,Capacitor-Start,1165 Nameplate RPM,Voltage 115/230,Frame 182T General Purpose Motor,1 HP,115/230V General Purpose Motor,1 HP,115/230V General Purpose Motor,1 HP,115/230V
Qty
  • Web Price
    $424.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UU52
Mfr. Model # 182TCDW17084
UNSPSC #26101602
Shipping Weight 83.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Open Dripproof
HP 1
Nameplate RPM 1165
Frame 182T
Voltage 115/230
Hz 60
Phase 1
Full Load Amps 15.6/7.8
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1-1/8"
Shaft Length 2-13/16"
Length Less Shaft 11-3/8"
Overall Length 14-3/16"
Motor Shaft Design Keyed
RPM Range 1101-1200
Standards UL (E49747), CSA (LR2025)
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 68.0%
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group 1101-1200
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
68

Alternate Search Terms