Check Availability
  • MARATHON MOTORS 

    1 HP General Purpose Motor,3-Phase,1765 Nameplate RPM,Voltage 230/460,Frame 143TC

  • Item # 44P031
  • Mfr. Model # 143TTFR6032
1 HP General Purpose Motor,3-Phase,1765 Nameplate RPM,Voltage 230/460,Frame 143TC Motor,3-Ph,TEFC,1 HP,1765 RPM,230/460V Motor,3-Ph,TEFC,1 HP,1765 RPM,230/460V Motor,3-Ph,TEFC,1 HP,1765 RPM,230/460V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for air moving equipment, this general purpose motor helps keep fans moving. It features a totally enclosed, fan-cooled enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor.
Show More Close
 

Technical Specifications

Item # 44P031
Mfr. Model # 143TTFR6032
UNSPSC #26101612
Shipping Weight 41.75 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1765
Frame 143TC
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 3.3/1.6
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 7/8"
Shaft Length 2-1/4"
Length Less Shaft 11-3/4"
Overall Length 13-7/8"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL (E49747), CSA (LR2025), CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 85.5%
CC Number CC003A
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC003A

Alternate Search Terms