Check Availability
  • MARATHON MOTORS 

    1 HP General Purpose Motor,Capacitor-Start,3450 Nameplate RPM,Voltage 115/230,Frame 56Z

  • Item # 19YW58
  • Mfr. Model # 5KC37NN160
1 HP General Purpose Motor,Capacitor-Start,3450 Nameplate RPM,Voltage 115/230,Frame 56Z SP Motor,Cap-Strt/Ind-Run,1 HP,60 Hz SP Motor,Cap-Strt/Ind-Run,1 HP,60 Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep equipment running with this general purpose motor. It features a capacitor-start, which is typically used in pumps, compressors, tools, conveyors, farm equipment, and industrial ventilators. It also features an open dripproof motor enclosure design, which is engineered to permit good airflow while resisting the ingress of dripping water. The vents are angled to prevent water from entering the enclosure from above. The motor's shaft also turns a cooling fan to help pull air through the motor.
Show More Close
 

Technical Specifications

Item # 19YW58
Mfr. Model # 5KC37NN160
UNSPSC #26101602
Shipping Weight 19.64 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Open Dripproof
HP 1
Nameplate RPM 3450
Frame 56Z
Voltage 115/230
Hz 60
Phase 1
Full Load Amps 13.4/6.7
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 10-11/16"
Motor Shaft Design Double-Round
RPM Range 3001-3600
Standards UL (E46035), CSA (MC236833)
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 68.0%
RPM Group 3001-3600
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
68

Alternate Search Terms