Check Availability
  • MARATHON MOTORS 

    1 HP Brake Motor,3-Phase,1160 Nameplate RPM,230/460 Voltage,Frame 145TC

  • Item # 53UE77
  • Mfr. Model # 145TTFR16092
1 HP  Brake Motor,3-Phase,1160 Nameplate RPM,230/460 Voltage,Frame 145TC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UE77
Mfr. Model # 145TTFR16092
UNSPSC #26101602
Shipping Weight 48.0 lbs
Country of Origin USA *
Item Brake Motor
Motor Application Brake Motor
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1160
Frame 145TC
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 3.8/1.9
Motor Mounting Type Rigid Base
Brake Rating 10 ft.-lb.
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Ambient Temperature 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 7/8"
Shaft Length 2"
Length Less Shaft 17-1/4"
Nominal Efficiency 85.5%
Motor Efficiency Group NEMA Premium Efficient
CC Number CC003A
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC003A

Alternate Search Terms

Welcome Sign In