Check Availability
  • MARATHON MOTORS 

    1 HP Brake Motor,3-Phase,1760 Nameplate RPM,230/460 Voltage,Frame 143TC

  • Item # 53DE46
  • Mfr. Model # 143TTFR16066
1 HP  Brake Motor,3-Phase,1760 Nameplate RPM,230/460 Voltage,Frame 143TC
Qty
  • Web Price
    $1,104.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DE46
Mfr. Model # 143TTFR16066
UNSPSC #26101612
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Brake Motor
Motor Application Brake Motor
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1760
Frame 143TC
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 3.2/1.6
Motor Mounting Type Face
Brake Rating 6 ft.-lb.
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.00
Motor Bearings Ball
Motor Frame Material Rolled Steel
Ambient Temperature 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 7/8"
Shaft Length 2"
Length Less Shaft 15-3/4"
RPM Range 1701-1800
Nominal Efficiency 85.5%
Motor Efficiency Group NEMA Premium Efficient
CC Number CC003A
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC003A

Alternate Search Terms