Check Availability
  • MARATHON MOTORS 

    1 HP Brake Motor,3-Phase,1760 Nameplate RPM,230/460 Voltage,Frame 56

  • Item # 53DE44
  • Mfr. Model # 056T17F99015
1 HP  Brake Motor,3-Phase,1760 Nameplate RPM,230/460 Voltage,Frame 56
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DE44
Mfr. Model # 056T17F99015
UNSPSC #26101612
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Brake Motor
Motor Application Brake Motor
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1760
Frame 56
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 3.2/1.6
Motor Mounting Type Rigid Base
Brake Rating 6 ft.-lb.
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.00
Motor Bearings Ball
Motor Frame Material Rolled Steel
Ambient Temperature 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 15-3/8"
RPM Range 1701-1800
Nominal Efficiency 75.5%
Motor Efficiency Group NEMA Premium Efficient
CC Number CC003A
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
75.5
CC
CC003A

Alternate Search Terms