Check Availability
  • MARATHON MOTORS 

    1/7 HP Oil Burner Motor, Permanent Split Capacitor, 3250 Nameplate RPM,115 Voltage, Frame 48Z

  • Item # 454X91
  • Mfr. Model # 048A34SU1001
1/7 HP Oil Burner Motor, Permanent Split Capacitor, 3250 Nameplate RPM,115 Voltage, Frame 48Z Oil Burner Motor,1/7 HP,3250 rpm,115V Oil Burner Motor,1/7 HP,3250 rpm,115V Oil Burner Motor,1/7 HP,3250 rpm,115V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454X91
Mfr. Model # 048A34SU1001
UNSPSC #0
Shipping Weight 8.0 lbs
Country of Origin Mexico *
Item Oil Burner Motor
Motor Application HVAC/R
Motor Sub Application Oil Burner
Motor Design Permanent Split Capacitor
Motor Enclosure Design Totally Enclosed Nonventilated
HP 1/7
Nameplate RPM 3250
Frame 48Z
Voltage 115
Hz 60
Phase 1
Full Load Amps 1.7
Motor Mounting Type Face
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Ball
Ambient Temperature 40 Degrees C
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Motor Shaft Design Flat
Shaft Dia. 1/2"
Body Dia. 3-3/4"
Shaft Length 2"
Motor Flange Material Aluminum
Motor Flange Type Non-Ventilated
RPM Range 3001-3600
Standards UL (E6312), CSA (LR2025), CE Listed
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions