Check Availability
  • MARATHON MOTORS 

    1/4 HP Split-Phase Carbonator Pump Motor, 1725 Nameplate RPM, 115 Voltage, 48Y Frame

  • Item # 3K067
  • Mfr. Model # 5KH32DN5587X
1/4 HP Split-Phase Carbonator Pump Motor, 1725 Nameplate RPM, 115 Voltage, 48Y Frame Pump Motor,Split Ph,1/4 HP,1725,115V,48Y Pump Motor,Split Ph,1/4 HP,1725,115V,48Y Pump Motor,Split Ph,1/4 HP,1725,115V,48Y
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cradle-base split-phase motor can be used for hub-mounted pump applications, including liquid transfer pumps, vending machine pumps, and more. An extended hub allows a pump to be direct-mounted to the motor, while a threaded conduit hole and a short, slotted shaft let you close-couple with a carbonator pump. Auto thermal protection helps prevent pump damage from overheating. UL Recognized and CSA Certified.
Show More Close
 

Technical Specifications

Item # 3K067
Mfr. Model # 5KH32DN5587X
UNSPSC #26101602
Catalog Page 26
Shipping Weight 11.55 lbs
Country of Origin Mexico *
Item Carbonator Pump Motor
Motor Application Pump
Motor Sub Application Carbonator Pump
Motor Design Split-Phase
Motor Enclosure Design Open Dripproof
HP 1/4
Nameplate RPM 1725
Frame 48Y
Voltage 115
Hz 60
Phase 1
Full Load Amps 5.0
Motor Mounting Type Cradle Base
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Ball
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Overall Length 7-11/16"
Shaft Dia. 1/2"
Shaft Length 1-1/2"
Standards UL Recognized, CSA Certified
* This product's country of origin is subject to change

Welcome Sign In