Check Availability
  • MARATHON MOTORS 

    1/4 HP Oil Burner Motor, Split-Phase, 1725 Nameplate RPM,115 Voltage, Frame 48N

  • Item # 454X85
  • Mfr. Model # 048S17S25
1/4 HP Oil Burner Motor, Split-Phase, 1725 Nameplate RPM,115 Voltage, Frame 48N Oil Burner Motor,1/4 HP,1725 rpm,115V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454X85
Mfr. Model # 048S17S25
UNSPSC #26101602
Shipping Weight 13.0 lbs
Country of Origin Mexico *
Item Oil Burner Motor
Motor Application HVAC/R
Motor Sub Application Oil Burner
Motor Design Split-Phase
Motor Enclosure Design Totally Enclosed Nonventilated
HP 1/4
Nameplate RPM 1725
Frame 48N
Voltage 115
Hz 60
Phase 1
Full Load Amps 3.9
Motor Mounting Type Face
Motor Thermal Protection Manual
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Ball
Ambient Temperature 40 Degrees C
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Motor Shaft Design Flat
Shaft Dia. 1/2"
Body Dia. 5-11/16"
Shaft Length 1-3/4"
Motor Flange Material Aluminum
Motor Flange Type Ventilated
Standards UL (E6312), CSA (LR2025), CE Listed
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In