Check Availability
  • MARATHON MOTORS 

    1/3 HP Washdown Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56C

  • Item # 24PR94
  • Mfr. Model # 056T17W5334
1/3 HP Washdown Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24PR94
Mfr. Model # 056T17W5334
UNSPSC #26101612
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1/3
Nameplate RPM 1725
Frame 56C
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 1.7/.85
Phase 3
Hz 60
Motor Mounting Position All Angle
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Epoxy Coated Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 2-1/16"
Motor Shaft Design Keyed
Body Dia. 6-1/2"
Length Less Shaft 8-1/8"
Overall Length 10-3/16"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Drain Plugs (4) Each End and (2) In Conduit Box
Endshields Aluminum
Motor Efficiency Group Standard Efficient
Nominal Efficiency 68.0%
Application Washguard
Includes Shaft Seals, V-Rings, Gaskets, SS Shaft, Hardware, and Nameplate
Standards UL Recognized (E49747), CSA Certified (LR2025), CE
* This product's country of origin is subject to change

Compliance and Restrictions

Nominal Efficiency
68
Show More Close
 

Alternate Search Terms