Check Availability
  • MARATHON MOTORS 

    1/3 HP Metric Motor,3-Phase,1700 Nameplate RPM,575 Voltage,Frame 71M

  • Item # 24ME16
  • Mfr. Model # 71T17FH5330
1/3 HP Metric Motor,3-Phase,1700 Nameplate RPM,575 Voltage,Frame 71M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24ME16
Mfr. Model # 71T17FH5330
UNSPSC #26101612
Shipping Weight 14.0 lbs
Country of Origin China *
Item Metric Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1/3
kW 0.25
Nameplate RPM 1700
Frame 71M
Voltage 575
Hz 60
Phase 3
Full Load Amps 0.57
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Aluminum
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 14mm
Shaft Length 45mm
Motor Efficiency Group Energy Efficient
Nominal Efficiency 68.0%
Duty Continuous
Standards UL Recognized, CSA Certified, CE Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Energy Efficient
Nominal Efficiency
68

Welcome Sign In