Check Availability
  • MARATHON MOTORS 

    1/3 HP General Purpose Motor,3-Phase,1725/1425 Nameplate RPM,Voltage 208-230/460,Frame 56C

  • Item # 6N055
  • Mfr. Model # 5K42FN4035
1/3 HP General Purpose Motor,3-Phase,1725/1425 Nameplate RPM,Voltage 208-230/460,Frame 56C Mtr,3 Ph,1/3hp,1725,230/460,Eff 69.2 Mtr,3 Ph,1/3hp,1725,230/460,Eff 69.2 Mtr,3 Ph,1/3hp,1725,230/460,Eff 69.2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-phase motor is for dusty or dirty applications in pumps, speed reducers, machine tools, and other shaft-end mounted industrial equipment.
Show More Close
 

Technical Specifications

Item # 6N055
Mfr. Model # 5K42FN4035
UNSPSC #26101612
Catalog Page 20
Shipping Weight 19.4 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1/3
Nameplate RPM 1725/1425
Frame 56C
Voltage 208-230/460
Hz 60/50
Phase 3
Full Load Amps 1.6/0.80
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.35
Motor Bearings Ball
Motor Frame Material Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 9-1/8"
Overall Length 11"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 69.2%
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
69.2

Alternate Search Terms