Check Availability
  • MARATHON MOTORS 

    1/3 HP Brake Motor,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56C

  • Item # 16G399
  • Mfr. Model # 056C17F5352
1/3 HP  Brake Motor,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56C Brake Motor,TEFC,1/3 HP,56C,115/208-230 Brake Motor,TEFC,1/3 HP,56C,115/208-230 Brake Motor,TEFC,1/3 HP,56C,115/208-230
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brake motor is powerful enough to hold action at a standstill in power-off state. Suitable for conveyors, index mechanisms, machine tools, and commercial and industrial overhead doors.
Show More Close
 

Technical Specifications

Item # 16G399
Mfr. Model # 056C17F5352
UNSPSC #26101602
Shipping Weight 32.0 lbs
Country of Origin Mexico *
Item Brake Motor
Motor Application Brake Motor
Motor Design Capacitor-Start
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1/3
Nameplate RPM 1725
Frame 56C
Voltage 115/208-230
Hz 60
Phase 1
Full Load Amps 6.6/3.1-3.3
Motor Mounting Type Face
Brake Rating 3 ft.-lb.
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Ambient Temperature 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 2-1/16"
Length Less Shaft 14-1/8"
RPM Range 1701-1800
Nominal Efficiency 55.0%
Motor Efficiency Group Standard Efficient
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
55

Alternate Search Terms