Check Availability
  • MARATHON MOTORS 

    1/2 HP Oil Burner Motor, Split-Phase, 3450 Nameplate RPM,115/208-230 Voltage, Frame 48NZ

  • Item # 454X90
  • Mfr. Model # 048C34D2028
1/2 HP Oil Burner Motor, Split-Phase, 3450 Nameplate RPM,115/208-230 Voltage, Frame 48NZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454X90
Mfr. Model # 048C34D2028
UNSPSC #0
Shipping Weight 17.0 lbs
Country of Origin Mexico *
Item Oil Burner Motor
Motor Application HVAC/R
Motor Sub Application Oil Burner
Motor Design Split-Phase
Motor Enclosure Design Open Dripproof
HP 1/2
Nameplate RPM 3450
Frame 48NZ
Voltage 115/208-230
Hz 60
Phase 1
Full Load Amps 7.4/3.7-3.5
Motor Mounting Type Face
Motor Thermal Protection Manual
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Ball
Ambient Temperature 40 Degrees C
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Motor Shaft Design Flat
Shaft Dia. 1/2"
Body Dia. 5-11/16"
Shaft Length 1-3/4"
Motor Flange Material Aluminum
Motor Flange Type Non-Ventilated
RPM Range 3001-3600
Standards UL (E6312), CSA (LR2025), CE Listed
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions