Check Availability
  • MARATHON MOTORS 

    1/2 HP Instant Reverse Motor,Permanent Split Capacitor,1625/1325 Nameplate RPM,115 Voltage,Frame 56

  • Item # 6MA18
  • Mfr. Model # 5KCP36NNB671U
1/2 HP Instant Reverse Motor,Permanent Split Capacitor,1625/1325 Nameplate RPM,115 Voltage,Frame 56 Instant Rev Motor,1/2 HP,1625 RPM,115 V Instant Rev Motor,1/2 HP,1625 RPM,115 V Instant Rev Motor,1/2 HP,1625 RPM,115 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Instant reverse motor feature electronic reversing with no moving parts required. Designed for mechanical doors, gates, hoists, and other equipment requiring remote control instant reversibility.
Show More Close
 

Technical Specifications

Item # 6MA18
Mfr. Model # 5KCP36NNB671U
UNSPSC #26101611
Shipping Weight 19.55 lbs
Country of Origin Mexico *
Item Instant Reverse Motor
Motor Application Garage/Gate Opener
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Dripproof
HP 1/2
Nameplate RPM 1625/1325
Frame 56
Voltage 115
Full Load Amps 5.4
Phase 1
Hz 60/50
Motor Mounting Type Rigid Base
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Thermal Protection Manual
Motor Service Factor 1.00
Ambient Temperature 40 Degrees C
Motor Shaft Design Keyed
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Ins. Class B
Number of Wires 3
Application For Mechanical Doors, Gates and Hoists
Standards UL Recognized, CSA Certified, and CE Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In