Check Availability
  • MARATHON MOTORS 

    1/2 HP Instant Reverse Motor,Permanent Split Capacitor,1625 Nameplate RPM,115 Voltage,Frame 48

  • Item # 3VG46
  • Mfr. Model # 5KCP35NNA670T
1/2 HP Instant Reverse Motor,Permanent Split Capacitor,1625 Nameplate RPM,115 Voltage,Frame 48 Instant Rev Motor,1/2 HP,1625 RPM,115 V Instant Rev Motor,1/2 HP,1625 RPM,115 V Instant Rev Motor,1/2 HP,1625 RPM,115 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Instant reverse motor feature electronic reversing with no moving parts required. Designed for mechanical doors, gates, hoists, and other equipment requiring remote control instant reversibility.
Show More Close
 

Technical Specifications

Item # 3VG46
Mfr. Model # 5KCP35NNA670T
UNSPSC #26101602
Shipping Weight 18.0 lbs
Country of Origin Mexico *
Item Instant Reverse Motor
Motor Application Garage/Gate Opener
Motor Design Permanent Split Capacitor
Motor Enclosure Design Totally Enclosed Nonventilated
HP 1/2
Nameplate RPM 1625
Frame 48
Voltage 115
Full Load Amps 5.8
Phase 1
Hz 60
Motor Mounting Type Rigid Base
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Thermal Protection Auto
Motor Service Factor 1.00
Ambient Temperature 40 Degrees C
Motor Shaft Design Flat
Shaft Dia. 1/2"
Shaft Length 1-1/2"
Ins. Class B
Number of Wires 3
Application For Door Operators, Machine Tools, Cranes, Hoists, Gates and Remote Control Instant Reversibility
Standards UL Recognized, CSA Certified, and CE Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In