Check Availability
  • MARATHON MOTORS 

    1/2 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 575,Frame 56C

  • Item # 41W475
  • Mfr. Model # 056T17F5336
1/2 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 575,Frame 56C Motor,1/2 HP,1725 RPM,575V,56C Motor,1/2 HP,1725 RPM,575V,56C Motor,1/2 HP,1725 RPM,575V,56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for air moving equipment, this general purpose motor helps keep fans moving. It features a totally enclosed, fan-cooled enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor.
Show More Close
 

Technical Specifications

Item # 41W475
Mfr. Model # 056T17F5336
UNSPSC #26101602
Shipping Weight 23.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1/2
Nameplate RPM 1725
Frame 56C
Voltage 575
Hz 60
Phase 3
Full Load Amps 0.96
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 9-15/16"
Overall Length 11-13/16"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 86.5%
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
86.5

Alternate Search Terms