Check Availability
  • MARATHON MOTORS 

    1/2 HP General Purpose Motor,3-Phase,3450 Nameplate RPM,Voltage 208-230/460,Frame 56C

  • Item # 30E441
  • Mfr. Model # 056T34F5308
1/2 HP General Purpose Motor,3-Phase,3450 Nameplate RPM,Voltage 208-230/460,Frame 56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-phase motor is for dusty or dirty applications in pumps, speed reducers, machine tools, and other shaft-end mounted industrial equipment.
Show More Close
 

Technical Specifications

Item # 30E441
Mfr. Model # 056T34F5308
UNSPSC #26101612
Catalog Page 20
Shipping Weight 22.05 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1/2
Nameplate RPM 3450
Frame 56C
Voltage 208-230/460
Hz 60/50
Phase 3
Full Load Amps 2.2/1.1
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.25
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 9-3/4"
Overall Length 11-3/4"
Motor Shaft Design Keyed
RPM Range 3001-3600
Standards UL, CSA, CE
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 85.5%
Manufacturers Warranty Length 3 yr.
RPM Group 3001-3600
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
85.5

Alternate Search Terms