Check Availability
  • MARATHON MOTORS 

    1/2 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 115/230,Frame 56

  • Item # 19YW50
  • Mfr. Model # 056C17D2098
1/2 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 115/230,Frame 56 SP Motor,Cap-Strt/Ind-Run,1/2 HP,60 Hz SP Motor,Cap-Strt/Ind-Run,1/2 HP,60 Hz SP Motor,Cap-Strt/Ind-Run,1/2 HP,60 Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep equipment running with this general purpose motor. It features a capacitor-start, which is typically used in pumps, compressors, tools, conveyors, farm equipment, and industrial ventilators. It also features an open dripproof motor enclosure design, which is engineered to permit good airflow while resisting the ingress of dripping water. The vents are angled to prevent water from entering the enclosure from above. The motor's shaft also turns a cooling fan to help pull air through the motor.
Show More Close
 

Technical Specifications

Item # 19YW50
Mfr. Model # 056C17D2098
UNSPSC #26101602
Shipping Weight 18.2 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Open Dripproof
HP 1/2
Nameplate RPM 1725
Frame 56
Voltage 115/230
Hz 60
Phase 1
Full Load Amps 9.0/4.5
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 8-1/4"
RPM Range 1701-1800
Standards UL (E49747), CSA (LR2025)
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 75.5%
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
75.5

Alternate Search Terms