Check Availability
  • MARATHON MOTORS 

    1/2 HP General Purpose Motor,Capacitor-Start,2850 Nameplate RPM,Voltage 110/220,Frame 48

  • Item # 19YT97
  • Mfr. Model # 5KC37MN96
1/2 HP General Purpose Motor,Capacitor-Start,2850 Nameplate RPM,Voltage 110/220,Frame 48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep equipment moving with this general purpose motor. It features an open dripproof enclosure design, which is engineered to permit good airflow while resisting the ingress of dripping water. The vents are angled to prevent water from entering the enclosure from above. The motor's shaft also turns a cooling fan to help pull air through the motor. Its rolled steel frame is durable and ductile, and is able to resist fracturing upon impact. Use for mechanical loads, and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.
Show More Close
 

Technical Specifications

Item # 19YT97
Mfr. Model # 5KC37MN96
UNSPSC #26101602
Shipping Weight 18.7 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Open Dripproof
HP 1/2
Nameplate RPM 2850
Frame 48
Voltage 110/220
Hz 50
Phase 1
Full Load Amps 7.8/3.9
No. of Speeds 1
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.25
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 1/2"
Shaft Length 1-1/2"
Length Less Shaft 8-7/8"
Overall Length 10-3/8"
Motor Shaft Design Flat
RPM Range 1801-3000
Standards UL (E46035), CSA (MC236833)
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 68.0%
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group 1801-3000
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
68

Alternate Search Terms