Check Availability
  • MARATHON MOTORS 

    1/2 HP Brake Motor,3-Phase,1140 Nameplate RPM,208-230/460 Voltage,Frame 56C

  • Item # 16G408
  • Mfr. Model # 056T11F5326
1/2 HP  Brake Motor,3-Phase,1140 Nameplate RPM,208-230/460 Voltage,Frame 56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brake motor is powerful enough to hold action at a standstill in power-off state. Suitable for conveyors, index mechanisms, machine tools, and commercial and industrial overhead doors.
Show More Close
 

Technical Specifications

Item # 16G408
Mfr. Model # 056T11F5326
UNSPSC #26101602
Shipping Weight 32.15 lbs
Country of Origin Mexico *
Item Brake Motor
Motor Application Brake Motor
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1/2
Nameplate RPM 1140
Frame 56C
Voltage 208-230/460
Hz 60
Phase 3
Full Load Amps 2.4-2.7/1.35
Motor Mounting Type Face/Base
Brake Rating 6 ft.-lb.
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Ambient Temperature 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 2-1/16"
Length Less Shaft 14-3/16"
RPM Range 1101-1200
Nominal Efficiency 68.0%
Motor Efficiency Group Standard Efficient
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
68

Alternate Search Terms