Check Availability
  • MARATHON MOTORS 

    1-1/2 HP Washdown Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56HC

  • Item # 53UF81
  • Mfr. Model # 056T17WD15331
1-1/2 HP Washdown Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56HC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UF81
Mfr. Model # 056T17WD15331
UNSPSC #26101612
Shipping Weight 52.0 lbs
Country of Origin China *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1725
Frame 56HC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 3.8/1.9
Phase 3
Hz 60/50
Motor Mounting Position Horizontal
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-15/16"
Motor Shaft Design Keyed
Body Dia. 6-1/2"
Length Less Shaft 11-13/16"
Overall Length 13-3/4"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box 303 Annealed Stainless Steel
Drain Plugs Breather Vent
Endshields Stainless Steel
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 59.5
CC Number CC003A
Standards UL (E49747), CSA (LR2025)
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
59.5
CC
CC003A
Show More Close
 

Alternate Search Terms