This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Washdown Motors
  • MARATHON MOTORS 

    1-1/2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,575 Voltage,Frame 145TC

  • Item # 53DF86
  • Mfr. Model # 145TTWR16029
1-1/2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,575 Voltage,Frame 145TC

See alternate products available online.

Technical Specifications

Item # 53DF86
Mfr. Model # 145TTWR16029
UNSPSC #26101612
Shipping Weight 42.0 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1750
Frame 145TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 575
Full Load Amps 1.9
Phase 3
Hz 60
Motor Mounting Position Horizontal
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2"
Motor Shaft Design Keyed
Body Dia. 6-1/2"
Length Less Shaft 11-1/4"
Overall Length 13-1/4"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box Cast Aluminum with Buna-N Gasketed Cover
Drain Plugs (4) Shaft End, (4) Lead End, (2) In Conduit Box
Endshields Aluminum
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 74.5%
CC Number CC003A
Application Washguard
Standards UL (E49747), CSA (LR2025), CE Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
74.5
CC
CC003A

Alternate Search Terms

Welcome Sign In