Check Availability
  • MARATHON MOTORS 

    1-1/2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,230/460 Voltage,Frame 145TC

  • Item # 53DF62
  • Mfr. Model # 145TTWR16031
1-1/2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,230/460 Voltage,Frame 145TC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DF62
Mfr. Model # 145TTWR16031
UNSPSC #26101612
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1750
Frame 145TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 4.8/2.4
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 4-1/4"
Motor Shaft Design Keyed
Body Dia. 6-1/2"
Length Less Shaft 16-1/2"
Overall Length 18-1/2"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box Cast Aluminum with Buna N Gasketed Cover
Drain Plugs (4) Shaft End, (4) Lead End, (2) In Conduit Box
Endshields 380 Aluminum Alloy
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 86.5%
CC Number CC003A
Application Washguard
Standards UL (E49747), CSA (LR2025), CE Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC003A
Show More Close
 

Alternate Search Terms