Check Availability
  • MARATHON MOTORS 

    1-1/2 HP Washdown Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56C

  • Item # 53DE71
  • Mfr. Model # 056T17W99018
1-1/2 HP Washdown Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DE71
Mfr. Model # 056T17W99018
UNSPSC #26101602
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1725
Frame 56C
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 4.3/2.1
Phase 3
Hz 60
Motor Mounting Position All Angle
Motor Mounting Type Face
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-15/16"
Motor Shaft Design Keyed
Body Dia. 6-9/16"
Length Less Shaft 11-7/16"
Overall Length 13-3/8"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box Cast Aluminum with Buna-N Gasketed Cover
Drain Plugs (4) Shaft End, (4) Lead End, (2) In Conduit Box
Endshields 380 Aluminum Alloy
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 66.5%
CC Number CC003A
Application Washguard
Standards UL (E49747), CSA (LR2025), CE Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
66.5
CC
CC003A
Show More Close
 

Alternate Search Terms