Check Availability
  • MARATHON MOTORS 

    1-1/2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,208-230/460 Voltage,Frame 145TC

  • Item # 24PK81
  • Mfr. Model # 145TTWD6026
1-1/2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,208-230/460 Voltage,Frame 145TC Washdown Mtr,3 Ph,TEFC,1-1/2 hp,1750 rpm Washdown Mtr,3 Ph,TEFC,1-1/2 hp,1750 rpm Washdown Mtr,3 Ph,TEFC,1-1/2 hp,1750 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24PK81
Mfr. Model # 145TTWD6026
UNSPSC #26101612
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1750
Frame 145TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 4.8/2.4
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2-1/8"
Motor Shaft Design Keyed
Body Dia. 6-9/16"
Length Less Shaft 10-5/8"
Overall Length 12-3/4"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Drain Plugs None
Endshields Stainless Steel
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 87.5%
CC Number CC003A
Application Washguard
Standards UL Recognized (E49747), CSA Certified (LR2025), CE; BISSC
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
87.5
CC
CC003A
Show More Close
 

Alternate Search Terms