Check Availability
  • MARATHON MOTORS 

    1-1/2 HP Washdown Motor,3-Phase,3510 Nameplate RPM,208-230/460 Voltage,Frame 143TC

  • Item # 24ML25
  • Mfr. Model # 143TTWD6002
1-1/2 HP Washdown Motor,3-Phase,3510 Nameplate RPM,208-230/460 Voltage,Frame 143TC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24ML25
Mfr. Model # 143TTWD6002
UNSPSC #26101612
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 3510
Frame 143TC
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 4.2-3.8/1.9
Phase 3
Hz 60/50
Motor Mounting Position All Angle
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2-1/8"
Motor Shaft Design Keyed
Body Dia. 6-1/2"
Length Less Shaft 11-1/2"
Overall Length 13-5/8"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Shaft Material 303 Stainless Steel
Drain Plugs Breather Vent
Endshields Stainless steel
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 85.5%
CC Number CC003A
Application Washguard
Standards UL Recognized (E49747), CSA Certified (LR2025), CE
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC003A

Alternate Search Terms