Check Availability
  • MARATHON MOTORS 

    1-1/2 HP Power Tool Motor,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56H

  • Item # 15G124
  • Mfr. Model # 056B17F5328
1-1/2 HP Power Tool Motor,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Power Tool Motors
• Type: 1-phase Enclosure: totally enclosed fan-cooled Mounting: rigid Service factor: 1.15 Insulation: Class B3 Thermal protection: manual Bearings: ball
Designed for lathes, planers, table saws, and other equipment used in metalworking and woodworking applications. Can be used in dirty and dusty environments. Feature heavy-gauge steel frame/base and dustproof centrifugal starting switch. 1/2- to 1-1/2-HP models have On/Off toggle switch and 8-ft. power cord with 115V plug.
All models are UL Recognized and CSA Certified.
Show More Close
 

Technical Specifications

Item # 15G124
Mfr. Model # 056B17F5328
UNSPSC #26101602
Shipping Weight 43.85 lbs
Country of Origin Mexico *
Item Power Tool Motor
Motor Application Power Tool
Motor Design Capacitor-Start
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1725
Frame 56H
Voltage 115/208-230
Hz 60
Phase 1
Full Load Amps 13.6/7.5-6.8
Motor Mounting Type Rigid Base
Motor Thermal Protection Manual
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Ambient Temperature 40 Degrees C
Motor Shaft Rotation CW/CCW
Length Less Shaft 11-1/2"
Shaft Dia. 5/8"
Shaft Length 1-7/8"
RPM Range 1701-1800
Standards UL Recocgnized, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms