Check Availability
  • MARATHON MOTORS 

    1-1/2 HP Metric Motor,3-Phase,3450 Nameplate RPM,230/460 Voltage,Frame 80M

  • Item # 24ME31
  • Mfr. Model # 80T34FH5303
1-1/2 HP Metric Motor,3-Phase,3450 Nameplate RPM,230/460 Voltage,Frame 80M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24ME31
Mfr. Model # 80T34FH5303
UNSPSC #26101612
Shipping Weight 29.0 lbs
Country of Origin China *
Item Metric Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
kW 1.12
Nameplate RPM 3450
Frame 80M
Voltage 230/460
Hz 60
Phase 3
Full Load Amps 1.6
Motor Mounting Type Rigid Base
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Aluminum
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 19mm
Shaft Length 40mm
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 90.2%
CC Number CC003A
Duty Continuous
RPM Range 3001-3600
Standards UL Recognized, CSA Certified, CE Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
90.2
CC
CC003A