Check Availability
  • MARATHON MOTORS 

    1-1/2 HP General Purpose Motor,3-Phase,3450 Nameplate RPM,Voltage 575,Frame 56C

  • Item # 53DE58
  • Mfr. Model # 056T34F99020
1-1/2 HP General Purpose Motor,3-Phase,3450 Nameplate RPM,Voltage 575,Frame 56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DE58
Mfr. Model # 056T34F99020
UNSPSC #26101602
Shipping Weight 37.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 3450
Frame 56C
Voltage 575
Hz 60
Phase 3
Full Load Amps 1.6
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 11-7/16"
Overall Length 13-5/16"
Motor Shaft Design Keyed
RPM Range 3001-3600
Standards UL (E49747), CSA (LR2025), CE Approved
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 78.5%
CC Number CC003A
Inverter Rated No
Manufacturers Warranty Length 1 yr.
RPM Group 3001-3600
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
78.5
CC
CC003A

Alternate Search Terms