Check Availability
  • MARATHON MOTORS 

    1-1/2 HP General Purpose Motor,3-Phase,1755 Nameplate RPM,Voltage 230/460,Frame 145TC

  • Item # 52NT93
  • Mfr. Model # 145TTFR16331
1-1/2 HP General Purpose Motor,3-Phase,1755 Nameplate RPM,Voltage 230/460,Frame 145TC General Purpose Motor,4.6/2.3A,1-1/1 HP General Purpose Motor,4.6/2.3A,1-1/1 HP General Purpose Motor,4.6/2.3A,1-1/1 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52NT93
Mfr. Model # 145TTFR16331
UNSPSC #26101612
Shipping Weight 45.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1755
Frame 145TC
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 4.6/2.3
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 7/8"
Shaft Length 2-1/8"
Length Less Shaft 12-1/4"
Overall Length 14-3/8"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL (E49747), CSA (LR2025), CE
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 85.5%
CC Number CC003A
Inverter Rated Yes
Manufacturers Warranty Length 1 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC003A

Alternate Search Terms