Check Availability
  • MARATHON MOTORS 

    1-1/2 HP General Purpose Motor,Capacitor-Start/Run,3450 Nameplate RPM,Voltage 115/208-230,Frame 56C

  • Item # 19YU88
  • Mfr. Model # 056B34F5326
1-1/2 HP General Purpose Motor,Capacitor-Start/Run,3450 Nameplate RPM,Voltage 115/208-230,Frame 56C GP Motor,Cap-Strt/Cap-Run,TEFC,1-1/2 HP GP Motor,Cap-Strt/Cap-Run,TEFC,1-1/2 HP GP Motor,Cap-Strt/Cap-Run,TEFC,1-1/2 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep equipment running with this continuous-duty, general purpose motor. It features a totally enclosed fan-cooled motor enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor. The rolled steel frame is durable, ductile, and resistant to fracturing upon impact. It is capable of running continuously for an extended time period without overheating.
Show More Close
 

Technical Specifications

Item # 19YU88
Mfr. Model # 056B34F5326
UNSPSC #26101602
Shipping Weight 32.8 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start/Run
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 3450
Frame 56C
Voltage 115/208-230
Hz 60
Phase 1
Full Load Amps 14.2/7.7-7.1
No. of Speeds 1
Motor Mounting Type Face/Base
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 2-1/16"
Length Less Shaft 10-3/4"
Overall Length 12-13/16"
Motor Shaft Design Keyed
RPM Range 3001-3600
Standards UL (E49747), CSA (LR2025)
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 59.5%
Inverter Rated No
Includes Brake, Capacitor
Manufacturers Warranty Length 1 yr.
RPM Group 3001-3600
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
59.5

Alternate Search Terms