Check Availability
  • MARATHON MOTORS 

    1-1/2 HP Brake Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56C

  • Item # 53UE80
  • Mfr. Model # 056T17F15677
1-1/2 HP  Brake Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56C
Qty
  • Web Price
    $960.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UE80
Mfr. Model # 056T17F15677
UNSPSC #26101602
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Brake Motor
Motor Application Brake Motor
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1725
Frame 56C
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 4.6/2.3
Motor Mounting Type Face/Base
Brake Rating 10 ft.-lb.
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Ambient Temperature 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 16-7/8"
Nominal Efficiency 75.5%
Motor Efficiency Group NEMA Premium Efficient
CC Number CC003A
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
75.5
CC
CC003A

Alternate Search Terms

Welcome Sign In