Check Availability
  • MARATHON MOTORS 

    1-1/2 HP Brake Motor,3-Phase,1755 Nameplate RPM,230/460 Voltage,Frame 145TC

  • Item # 52XR86
  • Mfr. Model # 145TTFR16360
1-1/2 HP  Brake Motor,3-Phase,1755 Nameplate RPM,230/460 Voltage,Frame 145TC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XR86
Mfr. Model # 145TTFR16360
UNSPSC #26101612
Shipping Weight 55.7 lbs
Country of Origin USA *
Item Brake Motor
Motor Application Brake Motor
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1755
Frame 145TC
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 4.6/2.3
Motor Mounting Type Rigid Base
Brake Rating 10 ft.-lb.
Motor Thermal Protection None
Ins. Class B
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Ambient Temperature 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 7/8"
Shaft Length 2-1/8"
Length Less Shaft 16-5/8"
Nominal Efficiency 86.5%
Motor Efficiency Group NEMA Premium Efficient
CC Number CC003A
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
86.5
CC
CC003A

Alternate Search Terms

Welcome Sign In