Check Availability
  • MAPA 

    Neoprene Chemical Resistant Gloves, Blue/Black, Size S, 1 PR

  • Item # 2MYV5
  • Mfr. Model # NL-34
Neoprene Chemical Resistant Gloves, Blue/Black, Size S, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MAPA StanZoil® NL-34 glove protects against cuts, abrasions, organic solvents, oils, greases, and petrochemicals. Resists degradation. 100% neoprene on working areas gives excellent chemical and wear resistance. Lining absorbs perspiration, cushions hands, and permits fast on/off. Multilayer construction. Contoured hand design has rough nonslip grip. Machine washable. Meet FDA regulations for food contact.
Show More Close
 

Technical Specifications

Item # 2MYV5
Mfr. Model # NL-34
UNSPSC #46181504
Shipping Weight 0.25 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Neoprene
Glove Length Range 12" or less
Glove Length 12"
Cuff Pinked
Lining Knit
Glove Size S
Color Blue/Black
Supported / Unsupported Supported
Standards Compliance with 21 CFR, Parts 170-199
Application Chemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms