Check Availability
  • MANTUA 

    71" x 53" x 7-1/2" Full Bed Frame with 500 lb. Weight Capacity, Brown; Includes Rug Saver Rollers

  • Item # 6GHA4
  • Mfr. Model # SP46R
71" x 53" x 7-1/2" Full Bed Frame with 500 lb. Weight Capacity, Brown; Includes Rug Saver Rollers
Qty
  • Web Price
    $99.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-carbon ribbed steel frame has extra length to provide greater stability and more support for the box spring than conventional frames. Helps eliminate tipping when a guest sits at the foot of the bed. Level Design construction provides proper alignment of box spring, reducing stress and noise. Self-leveling, recessed legs with wedge-notch assembly. Rug Saver rollers are simple to roll over thick pile carpet.
Show More Close
 

Technical Specifications

Item # 6GHA4
Mfr. Model # SP46R
UNSPSC #56101515
Catalog Page 1470
Shipping Weight 39.0 lbs
Country of Origin USA *
Item Bed Frame
Size Full
Color Brown
Material Recycled Railroad Steel
Weight Capacity 500 lb.
Length 71"
Width 53"
Height 7-1/2"
Features Wedgelock Assembly, No Tools Required
Includes Rug Saver Rollers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.