Check Availability
  • MANSFIELD 

    Toilet Bowl, Floor Mounting Style, Elongated, 1.2 to 1.6 Gallons per Flush

  • Item # 54DC83
  • Mfr. Model # 1319
Toilet Bowl, Floor Mounting Style, Elongated, 1.2 to 1.6 Gallons per Flush
Qty
  • Web Price
    $190.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DC83
Mfr. Model # 1319
UNSPSC #30181511
Shipping Weight 71.0 lbs
Country of Origin Colombia *
Item Toilet Bowl
Mounting Style Floor
Bowl Shape Elongated
Gallons per Flush 1.2 to 1.6
Water Surface Area 8-1/2" x 10-1/2"
Bowl Height 17"
Bowl Width 15-3/8"
Bowl Depth 5-1/4"
For Use With Tank Type Top Spud Flushometer
Collection Adriatic
For Use With Mfr. Model Number FM-T2, FM-T6
Bolt to Seat Front 19-1/8"
Rim Height 17"
Trapway Dia. 2-1/8"
Rough-In 10"
Spud Connection Size 1-1/2"
Material Vitreous China
Color White
Standards ASME A112.19.2-2008/CSA B45.1-08
Manufacturers Warranty Length Limited Lifetime
Features Perfect for Clinical Applications, High Performance, High Efficiency, Chair Height for Maximum Comfort
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms