Check Availability
  • MANSFIELD 

    Alto Two Piece Tank Toilet, 1.2 Gallons per Flush, White

  • Item # 54DC85
  • Mfr. Model # 137.3173.WHT
Alto Two Piece Tank Toilet, 1.2 Gallons per Flush, White
Qty
  • Web Price
    $250.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DC85
Mfr. Model # 137.3173.WHT
UNSPSC #30181505
Shipping Weight 99.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Elongated
Gallons per Flush 1.2
Flushing Method Gravity Fed Single Flush
Color White
Water Surface Area 9-7/8" x 11-7/8"
Collection Alto
Height 31"
Width 14-1/2"
Depth 31-3/4"
Rim Height 15-1/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2"
Features Elongated Front, Chair Height for Maximum Comfort, Glazed Trapway, Pilot Operated Fill Valve
Power Source Flush Valve
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number 137210040
Tank/Flushometer Mfr. Model Number 317310000
Rough-In 12"
Bolt to Seat Front 18-1/2"
Material Vitreous China
Includes Toilet Bowl
Manufacturers Warranty Length Limited Lifetime
Standards ASME A112.19.2-2008/CSA B45.1-08
* This product's country of origin is subject to change

Welcome Sign In