Check Availability
Snow Pusher, HDPE Blade Material, 24" Blade Width, 15" Blade Height
  • MANPLOW 

    Snow Pusher, HDPE Blade Material, 24" Blade Width, 15" Blade Height

  • Item # 45LW42
  • Mfr. Model # REV24-U
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This snow pusher shovel allows you to slice cleanly into deep snow. Angled blade glides over uneven surfaces and allows you to remove deep snow in horizontal layers. Features ballistic rated, HDPE blade that will not stick to snow and is also, good for scraping ice and clearing snow off sidewalks, driveways, and walkways. U-shaped 1-piece handle for durability and ease of use with comfortable, nonslip grip. Shovel fits most standard sidewalks.
Show More Close
 

Technical Specifications

Item # 45LW42
Mfr. Model # REV24-U
UNSPSC #22101531
Catalog Page 993
Shipping Weight 7.05 lbs
Country of Origin USA *
Item Snow Pusher
Blade Material HDPE
Blade Width 24"
Blade Height 15"
Handle Length 48"
Handle Type U-Shape
Handle Material Aluminum
Handle Grip - Snow Shovels and Snow Pushers U Handle
Weight 6 lb.
Item - Snow Removal Grouping Snow Pusher

* This product's country of origin is subject to change

Compliance and Restrictions