Check Availability
  • MANPLOW 

    Snow Pusher, HDPE Blade Material, 32" Blade Width, 13" Blade Height

  • Item # 420M45
  • Mfr. Model # PRO32
Snow Pusher, HDPE Blade Material, 32" Blade Width, 13" Blade Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MANPLOW Revolution Blade is designed so that when it is worn down, the blade can be rotated top to bottom, for extended life. A U-shaped handle adds strength, ease of use, and durability.
Show More Close
 

Technical Specifications

Item # 420M45
Mfr. Model # PRO32
UNSPSC #27112004
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Snow Pusher
Blade Material HDPE
Blade Width 32"
Blade Height 13"
Handle Length 48"
Handle Type U-Shape
Handle Material Aluminum
Handle Grip - Snow Shovels and Snow Pushers U Handle
Weight 9 lb.
Item - Snow Removal Grouping Snow Pusher
* This product's country of origin is subject to change

Compliance and Restrictions