Check Availability
Snow Pusher, HDPE Blade Material, 24" Blade Width, 13" Blade Height
  • MANPLOW 

    Snow Pusher, HDPE Blade Material, 24" Blade Width, 13" Blade Height

  • Item # 420M44
  • Mfr. Model # PRO24
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 420M44
Mfr. Model # PRO24
UNSPSC #27112004
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Snow Pusher
Blade Material HDPE
Blade Width 24"
Blade Height 13"
Handle Length 48"
Handle Type U-Shape
Handle Material Aluminum
Handle Grip - Snow Shovels and Snow Pushers U Handle
Weight 8 lb.
Item - Snow Removal Grouping Snow Pusher

* This product's country of origin is subject to change

Compliance and Restrictions