Check Availability
  • MANPLOW 

    Snow Pusher, HDPE Blade Material, 62" Blade Width, 12" Blade Height

  • Item # 420M43
  • Mfr. Model # REV62 3PK
Snow Pusher, HDPE Blade Material, 62" Blade Width, 12" Blade Height
Qty
  • Web Price
    $309.50 / pkg. of 3
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MANPLOW Revolution Blade is designed so that when it is worn down, the blade can be rotated top to bottom, for extended life. A U-shaped handle adds strength, ease of use, and durability.
Show More Close
 

Technical Specifications

Item # 420M43
Mfr. Model # REV62 3PK
UNSPSC #27112004
Shipping Weight 21.5 lbs
Country of Origin USA *
Item Snow Pusher
Blade Material HDPE
Blade Width 62"
Blade Height 12"
Handle Length 48"
Handle Type U-Shape
Handle Material Aluminum
Handle Grip - Snow Shovels and Snow Pushers U Handle
Weight 25 lb.
Item - Snow Removal Grouping Snow Pusher
* This product's country of origin is subject to change

Compliance and Restrictions