Check Availability
Snow Pusher, HDPE Blade Material, 52" Blade Width, 12" Blade Height
  • MANPLOW 

    Snow Pusher, HDPE Blade Material, 52" Blade Width, 12" Blade Height

  • Item # 420M38
  • Mfr. Model # REV52
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 420M38
Mfr. Model # REV52
UNSPSC #27112004
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Snow Pusher
Blade Material HDPE
Blade Width 52"
Blade Height 12"
Handle Length 48"
Handle Type U-Shape
Handle Material Aluminum
Handle Grip - Snow Shovels and Snow Pushers U Handle
Weight 9 lb.
Item - Snow Removal Grouping Snow Pusher

* This product's country of origin is subject to change

Compliance and Restrictions