Check Availability
  • MANITOWOC 

    Undercounter Ice Maker, Ice Production per Day: 350 lb., 29-5/32" W X 39-1/2" H X27-11/64" D

  • Item # 458K39
  • Mfr. Model # UFF0350A-161
Undercounter Ice Maker, Ice Production per Day: 350 lb., 29-5/32" W X 39-1/2" H  X27-11/64" D
Qty
  • Web Price
    $4,085.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458K39
Mfr. Model # UFF0350A-161
UNSPSC #23181803
Shipping Weight 224.0 lbs
Country of Origin Italy *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 50 lb.
Ice Production per Day 350 lb.
Cube Type Flake
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 39-1/2"
Overall Width - Ice Machines 29-5/32"
Overall Depth - Ice Machines 27-11/64"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Silver
Cord Length 6 ft.
Amps 10
Includes 6" Legs, Air Filter, Scoop
* This product's country of origin is subject to change

Compliance and Restrictions