Check Availability
  • MANITOWOC 

    Undercounter Ice Maker, Ice Production per Day: 304 lb., 30" W X 38-1/2" H X28" D

  • Item # 458J92
  • Mfr. Model # UDF0310A-161
Undercounter Ice Maker, Ice Production per Day: 304 lb., 30" W X 38-1/2" H  X28" D
Qty
  • Web Price
    $5,151.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458J92
Mfr. Model # UDF0310A-161
UNSPSC #24131901
Shipping Weight 193.0 lbs
Country of Origin China *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 100 lb.
Ice Production per Day 304 lb.
Cube Type Dice
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 38-1/2"
Overall Width - Ice Machines 30"
Overall Depth - Ice Machines 28"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Silver
Cord Length 6 ft.
Amps 10
Includes 6" Legs, Air Filter, Scoop
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Show More Close