Check Availability
  • MANITOWOC 

    Undercounter Ice Maker, Ice Production per Day: 132 lb., 26" W X 38-1/2" H X28" D

  • Item # 458J84
  • Mfr. Model # UDF0140A-161
Undercounter Ice Maker, Ice Production per Day: 132 lb., 26" W X 38-1/2" H  X28" D
Qty
  • Web Price
    $3,787.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458J84
Mfr. Model # UDF0140A-161
UNSPSC #24131901
Shipping Weight 154.0 lbs
Country of Origin China *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 90 lb.
Ice Production per Day 132 lb.
Cube Type Dice
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 38-1/2"
Overall Width - Ice Machines 26"
Overall Depth - Ice Machines 28"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Silver
Cord Length 6 ft.
Amps 5
Includes 6" Legs, Air Filter, Scoop
* This product's country of origin is subject to change

Compliance and Restrictions